missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Standard Density Hydrometer without Thermometer, measuring span 0.200g/cm3
Calibrated for reference temperature 20°C. The standard density hydrometer without thermometer can be used for many general specific gravity measurements.
POA
Specifications
Type | Density Hydrometer |
---|---|
Accuracy | ±1g/cm3 |
Increments | 0.002 g/cm3 |
Length (Metric) | 280 mm |
TempofStandardization | 20°C |
Description
- Reference temperature 20°C
- Each hydrometer length is 280mm
Specifications
Density Hydrometer | |
0.002 g/cm3 | |
20°C |
±1g/cm3 | |
280 mm |