missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schmidlin™ GC Plus Zero Air Generator
This generator produces a continuous supply of zero grade air.
POA
Specifications
Depth (Metric) | 23 cm |
---|---|
Height (Metric) | 41 cm |
Max. Ambient Operating Temperature | 35°C |
Outlet Pressure | 3.5 to 9 bar |
Width (English) | 21.6 in. |
Description
- Increase efficiency and improve safety and performance
- On-demand supply 24/7
- Purity: <0.1 ppm THC
- Pressure: 10 barg (145 psig)
- Proprietary platinum catalyst technology
- Easy to install with complete 'plug and play' functionality
- Ideal for all GC detector applications
- Stable baseline with increased sensitivity and repeatability
- Meets and exceeds requirements for the most demanding GC applications
Specifications
23 cm | |
35°C | |
21.6 in. | |
Inlet: 1/4 in., Outlet: 1/8 in. | |
<0.1 ppm |
41 cm | |
3.5 to 9 bar | |
55 cm | |
110/120 V at 60 Hz, 220/240 V at 50 Hz |