missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Fluoropore™ Membrane Filters, 0.22 μm
Hydrophobic membrane with laminated backing for easier handling
£320.00 - £1490.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Filter Type | Screen Filter |
Material | PTFE |
Pore Size | 0.22 μm |
Product Code | Brand | Description | Bubble Point | Gas Flow Rate | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Bubble Point | Gas Flow Rate | Price | Quantity & Availability | |||
10156710
|
Merck
FGLP01300 |
13 mm dia, | 13 psi | 3.0 L/min/cm2 |
£320.00
Pack of 100 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
10297800
|
Merck
FGLP02500 |
25 mm dia. | 13 psi | 3.0 L/min/cm2 |
£409.00
Pack of 100 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
10287850
|
Merck
FGLP04700 |
47 mm dia. | 13 psi | 3.0 L/min/cm2 |
£485.00
Pack of 100 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
10762901
|
Merck
FGLP09050 |
90 mm dia. | 13 psi | 3.0 L/min/cm2 |
£730.00
Pack of 50 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
10528052
|
Merck
FGLP14250 |
142 mm dia. | 13 psi | 3.0 L/min/cm2 |
£1180.00
Pack of 50 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
11804041
|
Merck
FGLP00010 |
1 ft. x 10 ft. | ≥1.0 bar, air with methanol | 5 L/min/cm2 |
£1490.00
Pack of 50 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||
Description
Hydrophobic membrane with laminated backing for easier handling
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV SpectroscopySpecifications
Not Autoclavable | |
Screen Filter | |
0.22 μm | |
24 mL/min x cm2 | |
Filter Membranes |
White | |
PTFE | |
Non-sterile | |
Hydrophobic | |
Hydrophobic |