missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jenway™ Fluorimeter Interference Filter
Requires a much more narrow range of wavelengths. Jenway™ Fluorimeter Interference Filter allows a specified wavelength and light to pass through to the sample.
£443.00 - £862.00
Specifications
Type | Interference Filter |
---|---|
For Use With (Equipment) | Jenway Fluorimeters |
Product Code | Brand | Wavelength | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Wavelength | Price | Quantity & Availability | |||||
11414859
|
Jenway™
10093-05 |
250 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11434859
|
Jenway™
16181-05 |
260 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11444859
|
Jenway™
16181-06 |
265 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11454859
|
Jenway™
10093-06 |
270 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11424869
|
Jenway™
16181-10 |
313 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11434869
|
Jenway™
10091-24 |
320 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11444869
|
Jenway™
16181-11 |
326 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11454869
|
Jenway™
16181-12 |
330 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11464869
|
Jenway™
16181-13 |
334 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11474869
|
Jenway™
16181-14 |
337 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11424879
|
Jenway™
10089-77 |
370 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11464879
|
Jenway™
10089-79 |
405 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11484879
|
Jenway™
10089-81 |
415 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11484899
|
Jenway™
10089-97 |
570 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11464909
|
Jenway™
16181-17 |
633 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11474909
|
Jenway™
10093-08 |
640 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11484909
|
Jenway™
10090-03 |
650 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11494909
|
Jenway™
16181-18 |
656 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11434919
|
Jenway™
16181-21 |
690 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11454919
|
Jenway™
10090-05 |
700 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- For use with Jenway™ Fluorimeters
- Normally used as the emission filters where a much narrower range of wavelengths is required
- Allow the specified wavelength and light ±5nm of this through to the sample.
Specifications
Interference Filter | |
Jenway Fluorimeters |