missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Flex System Clamp
OHAUS™ Flex System Clamp is designed to securely grip and position a variety of laboratory glassware.
Brand: OHAUS™ 30400014
Additional Details : Weight : 2.30000kg
Description
- Corrosion-resistant stainless steel clamps provide excellent chemical resistance, durability, and can be autoclaved. Nickel-plated zinc clamps offer high-tensile strength at an economical price.
- Prevent accidents in the lab! Versatile multi-purpose LabJaws clamps securely hold glassware and irregularly-shaped objects. Select from a variety of grip sizes, prong styles and adjustment types.
- Choose from a variety of specialized LabJaws clamps with adjustable features to provide an exact fit for lab ware such as thermometers, thermocouples, columns, funnels, and round bottom flasks.
Specifications
Flex System Clamp | |
Clamp, Specialty, Flex, CLS-FLEXSL | |
13.000 mm | |
5.00 in. | |
127 mm | |
5.00 in. |
Nickel-plated | |
13 mm | |
0.50 in. | |
18.000 in. | |
457 mm | |
127.00 mm |