missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Turnover Septum Stoppers
For narrow-aperture containers
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.04320kg
Description
For narrow-aperture containers
- External serrations on plug
- Turnover sleeve folds down over the container's outer neck and creates a secure seal
- Easily perforated with hypodermic needles
- Available in red or cream rubber in packs of 10
Specifications
Cream | |
1 | |
For narrow aperture containers | |
Rubber | |
1 |
Turnover Septum Stopper | |
14 mm | |
29 mm | |
For 1.5 to 1.6cm I.D. containers |