Learn More
Fisherbrand™ Seymour Blue™ Traceable™ Timer
Features Automatic Bounceback™ Memory for repetitive timing
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.07290kg
Includes: Battery, easel bench stand and magnetic back
Description
Fisherbrand™ Seymour Blue™ Traceable™ Timer features four separate timing channels, plus recall memory. Automatic Bounceback™ Memory for repetitive timing.
- Timing capacity: 99 hours, 59 minutes, 59 seconds
- Resolution is 1 second/accuracy is 0.01%
- Count-up/count-down/alarm/clock
- Time-of-day clock (12/24 hour)
- Size: 2.75 × 2.25 × 0.5 in. (7 × 5.7 × 1.3cm)
- Weight: 2.75 oz. (78g)
- Battery: Uses either a D357 or 357A alkaline button cell battery
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Handheld/Benchtop Timer | |
0.0001 | |
LCD | |
77.96 g | |
To perform repetative tests |
99 hr. 59 min. 59 sec. | |
1 sec. | |
2.75 oz. | |
Easel bench stand, magnetic back, battery | |
NIST |