missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plastic Centrifuge Bottles with Caps

Catalog Number p-2664026
Click to view available options
Capacity:
16 oz., 500 mL
8 oz., 250 mL
Includes:
Noryl sealing cap
Screw cap
Color:
Clear
Translucent
Material:
Polycarbonate
Polypropylene

Durable polypropylene or polycarbonate bottles.

Durable polypropylene or polycarbonate bottles

  • Available with standard caps for low-speed work and sealing caps for high-speed applications
  • Wide-mouth design for easy filling and decanting Autoclavable to 121°C (248°F)

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Translucent
Includes Screw cap
Material Polypropylene
Sterility Nonsterile
Temperature Range (Metric) 0 to 135°C
Autoclavable Autoclavable, 121°C
Disposable Single-use
Graduated Yes
Max. Force 8250 g (RCF)
Mouth Wide
Shape Round
Product Type Centrifuge Bottle
Closure Material Polypropylene
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'