missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Colored Labeling Tape

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

Brand:  Fisherbrand™

Additional Details : Weight : 0.12600kg

 View more versions of this product

Product Code. 15894575

  • £45.55 / Pack of 4
In Stock
to see stock.
Add to basket

Description

Description

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

  • Strong, durable, and oil-, water-, and acid-resistant
  • Excellent for color coding
  • Withstand temperatures from -23° to +121°C (-10° to +250°F)
  • Can be written on with pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic and metal
  • Remove cleanly and easily

Tapes are supplied without dispenser.

Specifications

Specifications

1 in. core
Tape
Colored Label Tape
4/Pk.
-23°C to +121°C
14 yd.
0.75 in.
Blue
Paper
Waterproof, Oil and Acid resistant
-10 to 250°F
60 yd. x 0.75 in.
13 m
19 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers