Learn More
Thermo Scientific™ Finnpipette™ F1 Multichannel Pipettes
Reduce the force needed to eject multiple tips with our innovative soft-touch tip ejection, one of many ergonomic features of these highly accurate and precise pipettes.
Brand: Thermo Scientific™ 4661040
Code : 04
Additional Details : Weight : 0.41000kg
Description
Reduce the force needed to eject multiple tips with our innovative soft-touch tip ejection, one of many ergonomic features of theThermo Scientific™ Finnpipette™ F1 Multichannel Pipette. As with the single-channel Finnpipette F1 pipettes, the AVG mechanism ensures a high level of accuracy and precision. In addition, in the low volume models the super blow-out function ensures accurate dispensing for even the lowest volumes.
- Antimicrobial surface: Silver (Ag) ions create a surface that inhibits growth of bacteria, microbes, and fungus
- Easy “set and forget” lock mechanism to adjust volume
- Pipetting button rotates freely when not in locking position
- Finger rest can be adjusted 120° for optimal pipetting position
- Light, smooth pipetting action enables better results over longer pipetting periods
- Super blow-out piston with volumes of 50μL and below ensures delivery of micro-size drops
- Patented soft-touch tip ejection minimizes the force needed for tip ejection
Specifications
+/-12 to 2.4% | |
12-channel | |
FinnTip™: Flex 10, 10, 50 | |
12 | |
Pipette | |
0.02µL |
Finnitip Flex 10, 10, 50 | |
Pink | |
Finnpipette™ F1 | |
Finnpipette™ F1 | |
1 to 10 μL | |
8 to 1.6% |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.