missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberlite 250mL Bottle

Catalog Number p-8401013
Click to view available options
Description:
Fiberlite 250 mL bottle system, PC
Fiberlite 250 mL bottle system, PPCO
This item is not returnable. View return policy
This item is not returnable. View return policy

Thermo Scientific™ 250mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottle will be available for Thermo Scientific™ Sorvall™ LYNX Superspeed and General Purpose Centrifuges

 Thermo Scientific™ 250mL Fiberlite Bottles combine a Nalgene bottle body with newly designed Fiberlite Cap Closure. These bottle will be available for Thermo Scientific™ Sorvall™ LYNX Superspeed and General Purpose Centrifuges.

Features


• PPCO & PC
• Increased cycle life compared to previous Thermo Scientific bottles - 100 cycle life (caps + bottles)
• Certifications USP Class VI - Non-Cytotoxic
• Max speeds match rotors
• Ergonomic speed handle design allows much easier bottle handling and removal

Certifications

Certifications USP Class VI - Non-Cytotoxic

TRUSTED_SUSTAINABILITY
Capacity 250 mL
Description Fiberlite 250 mL bottle system, PPCO
Material Polypropylene
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'