missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ High Density Permeable Support for 24-well Plate
With 0.4μm Translucent high density PET membrane
Brand: Falcon™ 353495
Code : 66
Additional Details : Weight : 0.50000kg
Description
- Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane
- Low protein binding PET membrane
- Sterilized by gamma irradiation
- A wide variety of configurations including 6, 12, and 24 well
- A broad selection of membrane pore sizes, 0.4, 1.0, 3.0, and 8.0 μm diameter
- Packed in individual blister packs, 48 inserts/case
- Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
- Innovative hanging design facilitates pipetting and allows for co-culture
Specifications
Flat | |
PET | |
Sterile | |
Multi-well Cell Culture Plate | |
48/Cs. | |
0.4 μm |
0.3 cm2 | |
Round | |
Cell Culture | |
Transport, diffusion and secretion of small molecules into, out of, or through a cell monolayer. Barrier function (Transepithelial Electrical Resistance (TEER) measurements). Drug bioavailability | |
1/Pk. | |
6.4 mm (Membrane) |