missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Faithful White Ladies' Fitted Lab Coats
Click to view available options
Size (Metric) Chest:
120 cm
124 cm
136 cm
Description
- Contoured fit ladies' coat;
- Two lower patch pockets
- Breast pocket
- Concealed stud-fastened front
- Stud-fastened cuffs
- Not CE marked
Specifications
Product Type | General Purpose Lab Coat |
Gender | Unisex |
Material | Polycotton |
Color | White |
Disposable | Reusable |
Sterility | Non-sterile |
Size (Metric) Chest | 124 cm |
For Use With (Application) | General Laboratory |
Includes | Two lower patch pockets, breast pocket, concealed stud fastened front, stud fastened cuffs |
Weight (Metric) | 245 g/m2 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'