missing translation for 'onlineSavingsMsg'
Learn More

Manutan Extra shelf for extra heavy duty shelving, orange, 2134mm x 760mm

Brand:  Manutan A365304

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12891239

  • £124.03 / Each
Estimated Shipment: 01-08-2024
to see stock.
Add to basket

Description

Description

Increase storage space on your extra heavy duty shelving bay. Select the same dimensions (W x D, mm) as the Shelving Bays for the correct size required. Grey beams and chipboard shelf cover.
  • Orange
  • Shelf capacity UDL: 580kg
  • Dimensions (W x D): 2134mm x 760mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers