missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ES Series Lab Refrigerators
Save valuable space with Thermo Scientific™ ES Series Lab Refrigerators, designed for general-purpose lab storage.
POA
Specifications
Type | General Purpose Refrigerator |
---|---|
Temperature Range | 1°C to 11°C |
Shelves | 3 |
Insulation | HCFC Free, CFC Free |
Certifications/Compliance | CE |
Description
Save valuable space with Thermo Scientific™ ES Series Lab Refrigerators, designed for general-purpose lab storage.
Features:
- Integrated controller
- Digital display
- High- and low-temperature alarms
- Standard door locks
- Low energy consumption
- Access ports
- CE marked
Ordering Information:
Available in 50Hz regions only; not available in North America or other 60Hz regions
Recommended for:
General-purpose lab storage
Specifications
General Purpose Refrigerator | |
3 | |
CE | |
Alarm | |
230 V |
1°C to 11°C | |
HCFC Free, CFC Free | |
Digital | |
EU | |
50 Hz |