missing translation for 'onlineSavingsMsg'
Learn More

LMS™ Model 410XAL Cooled Incubator, 450 L, Pre-coated Aluminum

Temperature Range: -10°C to +50°C

Brand:  LMS™ 410XAL


Code : 04

Additional Details : Weight : 130.00000kg

Product Code. 11862063

  • £14926.30 / Each
Estimated Shipment: 13-08-2024
to see stock.
Add to basket

Description

Description

  • Purpose built cooled incubators available in two sizes of 450L and 600L capacity in both dual temperature (over a 24 hour or 7 day cycle) and fully programmable versions
  • Reliable and accurate temperature control
  • Temperature range -10.0°C to +50.0°C
  • Built-in special features offered as standard include interior shelf lighting and 'High-Low' alarm
  • Exterior construction 410X models white stove enamelled mild steel, 610X models stainless steel
  • Energy efficient and eco-friendly
  • P.I.D. heating and cooling to ensure stable internal temperature
  • Pre-set safety cut-out
  • Hermetically sealed refrigeration system
  • Door lock
  • Controls easy to read and simple to use
  • Temperature variation with average workload ±0.5°C
  • Full range of factory-fitted optional extras available including access porthole, internal socket and chart recorder
  • Ideal for applications such as B.O.D.tests, seed germination and vernalisation, plant growth studies, insect culture, long term stability studies, controlled timescale studies
Specifications

Specifications

ISO 9001:2008
Freestanding incubator
Pre-coated Aluminum
510 mm x 600 mm
Stove Enameled Mild Steel
-10°C to +50°C
Digital
410XAL
CFC-free
±0.1°C
2 Years
21.6 in.
550 mm
46.1 in.
1170 mm
700 mm
240 V, 50 Hz
50 Hz
Dual temperature
450 L
Fan assisted air circulation via premixing chamber
Fluorescent
4
Refrigerated Incubator
Foamed Polyurethane
1
510 x 600 mm
±0.5°C
27.2 in.
690 mm
71.3 in.
1810 mm
27.5 in.
130 kg
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers