Learn More
Merck Swinnex Filter Holders
Accessories for filter holders for sample preparation.
Brand: Merck SX0004700
533.22 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.45308kg
Description
Ultraclean or sterilize small volumes of liquids dispensed by syringe
Make your own syringe filter! Swinnex filter holders give you the flexibility to select the membrane type and diameter that are most appropriate for your application. For sterile filtration, autoclave you Swinnex filter holders with the membrane in place. Ultraclean or sterilize small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes.Features & Benefits:
- Available in three sizes for a range of process volumes
- Autoclavable with filter in place for sterile filtration
Specifications
Autoclavable | |
Non-sterile | |
2.3 in. | |
47 mm |
Polypropylene, Silicone | |
Laboratory Filter Holders or Cyclones | |
1.85 in. | |
5.8 cm |