missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MF-Millipore™ Membrane Filter, 3 μm
Mixed cellulose esters (MCE) membrane, hydrophilic
£111.00 - £440.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Material | MCE |
Pore Size | 3.0 μm |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
10389600
|
Merck
SSWP04700 |
47 mm |
£194.00
Pack of 100 |
Estimated Shipment: 20-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10094610
|
Merck
SSWP01300 |
13 mm |
£111.00
Pack of 100 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10432711
|
Merck
SSWP09025 |
90 mm |
£140.00
Pack of 25 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
10278390
|
Merck
SSWP02500 |
25 mm |
£158.00
Pack of 100 |
Estimated Shipment: 31-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10686931
|
Merck
SSWP14250 |
142 mm |
£440.00
Pack of 50 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
Description
Used in air monitoring, fluid, particle monitoring
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
MCE | |
Non-sterile | |
For use in air monitoring; Fluid monitoring; Particle collection and analysis; QC of fluid holding tanks. | |
Hydrophilic |
White | |
3.0 μm | |
320 mL/min x cm2 | |
Filter Membranes |