missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck In-Line Filter Holder, 47 mm
Supports inline production of ultraclean liquids or gasses by pressure prefiltration
Brand: Merck XX4304700
264.41 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 72
Additional Details : Weight : 0.16262kg
Description
Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2 in., 2 in., etc. 1 1/2 in. TC fittings connect to 1 in. or 1 1/2 in. O.D. tube sizes. 2 in. TC fittings connect to 2 in. O.D. tube size only.Specifications
Not Autoclavable | |
Non-sterile | |
47 mm | |
7.6 cm |
Polypropylene | |
Laboratory Filter Holders or Cyclones | |
7.6 cm |