missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Filter Support Pads
Reinforce filters or use as spacers between filters. Filter Support Pads are available in absorbant cellulose pads to support filters in monitors or woven Dacron™ mesh spacers designed for use between filters. Available in diameters from 13mm to 124mm.
£41.25 - £64.05
Specifications
Color | White |
---|---|
Filter Type | Depth Filter |
Material | Cellulose Fiber |
Particle Retention | 0.2 to 0.6 μm |
Flow Rate | 5.8 mL/minx cm2 |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
10309700
|
Merck
AP1001300 |
1.3 cm |
£41.25
Pack of 100 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10319700
|
Merck
AP1002500 |
2.5 cm |
£52.90
Pack of 100 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
10567102
|
Merck
AP1003700 |
3.7 cm |
£53.60
Pack of 100 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
10752941
|
Merck
AP1004700 |
4.7 cm |
£64.05
Pack of 100 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Description
Cellulose support pads are used to reinforce filters in Millipore's monitors for contamination analysis. When saturated with growth medium, they can also be used for culturing microorganisms on membranes.To increase flow rate and throughput, our woven mesh spacers can be placed between filters in a serial filtration to prevent the downstream screen filter from in.blinding in. the upstream filter pores. Features & Benefits•Avoid membrane damage during high pressure or fast flow conditions •Spacers enable you to combine multiple stages of filtration into a single process step, saving time Applications:Air Monitoring, Environmental Monitoring, Aerosol Contamination MonitoringSpecifications
White | |
Cellulose Fiber | |
5.8 mL/minx cm2 | |
AP10 | |
100Pack. | |
220°F | |
0.031 to 0.039 in. | |
Hydrophilic |
Depth Filter | |
0.2 to 0.6 μm | |
Used as filter supports in Millipore™ monitors for contamination analysis for drying filters | |
Hydrophilic | |
Plain | |
105°C | |
0.8 to 1 mm |