missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Durapore™ Membrane Filters, 5 μm
Recommended when maximum recovery is important
£124.00 - £422.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bubble Point | ≥0.2 bar, air with water |
Filter Type | Screen Filter |
Material | PVDF |
Pore Size | 5 μm |
Product Code | Brand | Color | Diameter (Metric) Filter | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Diameter (Metric) Filter | Price | Quantity & Availability | ||||
10136630
|
Merck
SVLP04700 |
White; No Grid | 47 mm |
£422.00
Pack of 100 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
10576912
|
Merck
SVLP02500 |
White; No Grid | 25 mm |
£277.00
Pack of 100 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
10566912
|
Merck
SVLP01300 |
White; No Grid | 13 mm |
£124.00
Pack of 100 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
10084660
|
Merck
SVWG04700 |
White; Gridded | 47 mm |
£293.00
Pack of 100 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
Description
Recommended when maximum recovery is important
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
Screen Filter | |
5 μm | |
>15.4 mL/min x cm2 | |
100Pack | |
Filter Membranes |
≥0.2 bar, air with water | |
PVDF | |
Non-sterile | |
Hydrophilic | |
100/Pk. | |
Hydrophilic |