missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Durapore™ Membrane Filters, 0.65 μm
Recommended when maximum recovery is important
Brand: Merck DVPP00010
723.95 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 71
Additional Details : Weight : 0.01000kg
Description
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
White | |
PVDF | |
0.65 μm | |
>6 mL/min x cm2 | |
Hydrophilic | |
1 Roll x 10 ft. | |
125 μm | |
Hydrophilic |
≥1.10 bar, air with water | |
Screen Filter | |
Durapore Membrane | |
Non-sterile | |
9 L/min x cm2 | |
Plain | |
1Pack. | |
Filter Membranes |