missing translation for 'onlineSavingsMsg'
Learn More

Merck Accessories for YY3014236 Filter Holder, 142 mm

Accessories for filter holders for sample preparation.

Brand:  Merck YY2214258

355.85 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 72

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10508601

  • £382.00 / Each
Estimated Shipment: 17-07-2024
to see stock.
Add to basket

Description

Description

Filter diameter: 142mm

Specifications

Specifications

Not Autoclavable
142 mm filter holders
Non-sterile
Underdrain Support
Stainless Steel (316)
Laboratory Filter Holders or Cyclones
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers