missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Ekwo three nest clean/dirty locker with feet, grey, hasp lock, 1185mm wide
Brand: Manutan A330708
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Strong single person locker with two vertical compartments and a hat shelf mounted on a plinth. Supplied in various colours, either mounted on four feet (for cleaning underneath) or on a plinth. Fitted with hat shelf, vertical central divider and a hanging rail in each compartment. Available with hasp lock (for use with a padlock - not supplied) or cylinder lock (supplied with two keys). Ventilation at top and bottom.- Three lockers supplied
- Hasp lock
- Colour of body: Grey
- Colour of door: Grey
- Dimensions (H x W x D): 1900mm x 1185mm x 500mm