missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-Rfit™ Probed Test Ear Plugs
Click to view available options
Model:
393-2001-50
393-2002-50
393-2004-50
393-2007-50
393-2008-50
393-2010-50
Size:
Small
Universal
Product Type:
Classic™ Small
Express™
FX™
Model 1100
Push-Ins™
UltraFit™
Description
- Science-based, quantitative testing gives accurate reports of hearing protection
- Fast, clear, accurate results are obtained in just seconds
- Test ear plugs are modified with a probe tube for use during ear plug fit testing with the 3M™ E-A-Rfit™ Validation System
- 50 pair per case
- 3M PSD products are for occupational use only
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Specifications
Size | Universal |
For Use With (Application) | Health & Safety Fit Testing |
High Visibility | No |
Model | 393-2002-50 |
Packaging Type | Poly bag |
Pairs per Package | 50 Pairs/Cs |
Plug Material | Polyurethane |
Plug Color | Multi-color |
Corded | Uncorded |
Plug Shape | Pod |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'