missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Round Bottom Four-Neck Flask

Especially made for reactions and can be used to make solutions or hold, contain and collect chemicals. Lenz Laborglasinstrumente™ Round Bottom Four-Neck Flasks are manufactured from durable DURAN™ glass.

Brand:  Lenz Laborglasinstrumente™ 03344458

Product Code. 10728461

  • £110.00 / Each
Estimated Shipment: 20-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Acc. to DIN 12392
  • With conical side joints
  • 3 parallel side necks at 90° angle
  • With inscription label
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

DIN 12392
Borosilicate Glass, Duran Glass
1 Each
Round
500 mL
Four-neck
NS 29/32
105 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers