missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT DURAN™ Clear Round Laboratory Bottle
71.50 GBP valid until 2024-12-31
Use promo code "23290" to get your promotional price.
Use promo code "23290" to get your promotional price.
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
5000 mL
Thread Size (Metric):
GL45
NS29/32
Description
- High resistance to chemical influences
- Excellent thermal behavior for use up to 140°C
- Long service life thanks to high quality workmanship
- Fully autoclavable at 121 or 134°C
- In various thread sizes, shapes and colors
- Optionally with ground neck or with wide neck opening
- Variants with protective coating available
- Includes blue PP screw cap
Specifications
Capacity (Metric) | 1000 mL |
Color | Clear |
Description | DURAN Laboratory bottle |
Material | Borosilicate Glass (3.3) |
Thread Size (Metric) | NS29/32 |
Neck Finish | Ground neck |
Autoclavable | Autoclavable |
Shape | Round |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'