missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Drying Oven, TR LS Series with C450 Controller

Achieves and maintains a perfect temperature uniformity. Can be used for various applications such as drying, sterilizing or warm storing.

Brand:  Nabertherm TRS062CN

 View more versions of this product

Product Code. 15918500

This item is not returnable. View return policy

Description

Description

  • Maximum Temperature: 260°C
  • Working temperature range: + 5 °C above room temperature up to 260°C
  • Ovens TR 30 - TR 240 designed as tabletop models
  • Ovens TR 450 and TR 1050 designed as floor standing models
  • Horizontal, air circulation results in temperature uniformity better than +/- 5 °C
  • Stainless steel chamber, alloy 304 (AISI)/(DIN material no. 1.4301), rust-resistant and easy to clean
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Large handle to open and close the door
  • Charging in multiple layers possible using removeable grids (number of removeable grids included, see table to the right)
  • Large, wide-opening swing door, hinged on the right with quick release for models TR 30 - TR 450
  • Double swing door with quick release for TR 1050
  • TR 1050 equipped transport rollers
  • Infinitely adjustable exhaust at the rear wall with operation from the front
  • PID microprocessor control with self-diagnosis system
  • Solid state relays provide for low­noise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

EN 1539
60 L
C450
92 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nabertherm Drying Oven, TR LS Series with C450 Controller > 60 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.