missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Dropping Bottle - Ranvier Type
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Description
- Complete with a PE tube with rubber teat.
- SUITABLE FOR FOODSTUFF.
Specifications
Capacity (Metric) | 500 mL |
Capacity (English) | 16.91 oz. |
Color | Translucent White, Red |
Material | Polyethylene |
Quantity | 10 pcs. |
Sterility | Non-sterile |
Certifications/Compliance | None |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'