missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Magnetic Stir Bar, Double-sided crosshead

Designed for use with tube-like containers yet very effective as general stirrers. The PTFE-coated magnet stirrers include a crosshead on both sides of the stirrer for greater turbulence.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11848892

  • £13.40 / Pack of 10
Estimated Shipment: 18-06-2024
to see stock.
Add to basket

Description

Description

  • Stable, general-purpose magnetic stirrer
  • Designed for use with tube-like containers yet very effective as general stirrers
  • Double-sided crossheads provider greater turbulence during mixing
  • Autoclavable
Specifications

Specifications

14 mm
10mm
5/Pk.
Yes
PTFE encapsulated Alnico V magnet core
White
Containers & Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers