Learn More
Fisherbrand™ PTFE Magnetic Stir Bar, Double-sided crosshead
Designed for use with tube-like containers yet very effective as general stirrers. The PTFE-coated magnet stirrers include a crosshead on both sides of the stirrer for greater turbulence.
Brand: Fisherbrand™
7.99 GBP valid until 2024-05-31
Use promo code "21638" to get your promotional price.
Code : 41
Additional Details : Weight : 0.01800kg
Description
- Stable, general-purpose magnetic stirrer
- Designed for use with tube-like containers yet very effective as general stirrers
- Double-sided crossheads provider greater turbulence during mixing
- Autoclavable
Specifications
10 mm | |
PTFE encapsulated Alnico V magnet core | |
PTFE Stirrer Bars Crosshead | |
5/Pk. | |
Yes |
PTFE | |
8mm | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |