missing translation for 'onlineSavingsMsg'
Learn More

Double Open End Carbon Block Filter Cartridge

Remove organic tastes and odors, chlorine and sediment with this filter. Cole-Parmer&trade Double Open End Carbon Block Filter Cartridges are ideal for low or highly variable flow applications.

Brand:  Masterflex 01508-93

Code : A0

Additional Details : Weight : 0.45000kg

Product Code. 11749948

  • £75.65 / Each
Estimated Shipment: 03-06-2024
to see stock.
Add to basket

Description

Description

  • Long-Life Carbon Block Cartridges have a polyolefin-bonded powdered activated carbon (PAC) filter
  • Contains approximately 12 oz. of carbon
  • PP end caps and outer wraps
  • Surface area of 2.2 million sq ft. 
  • Maximum temperature is 38°C
  • maximum differential pressure is 150psid
  • For optimal performance, change cartridges at 25psid
  • Not approved for residential use in the State of California
Specifications

Specifications

1 GPM
0.5 μm
Carbon (PAC) filter
3.7 psi
82°C
Filter Cartridge
Carbon
10 in.
Removes tastes, odors, chlorine, and sediment
1 Each
82°C
254 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers