missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Disposable Culture Tube, from soda-lime glass, straight rim

Culture tubes are used for growing cultures from liquid media.

Brand:  DWK Life Sciences 231720965

Code : NEW

Additional Details : Weight : 2.00000kg

 View more versions of this product

Product Code. 10598411

  • £25.35 / Pack of 500
Estimated Shipment: 19-08-2024
to see stock.
Add to basket

Description

Description

The in vitro cultivation of animal and plant cells in a nutrient medium is an essential part of today''s research in the field of microbiology. These cultivation approaches can take place at different scales - the vessels are selected accordingly. For test runs, rather small vessels such as culture tubes are used. In addition to culture tubes made of DURAN™, our product range also includes culture tubes made of soda-lime glass. This is a glass of the third water resistance Class And belongs to the category of soda-lime glasses with a high proportion of alkali and alkaline earth oxides.

  • Culture tubes with straight edges can be closed with metal caps or cotton plugs to allow air exchange
  • The straight rim permits the use of Kapsenberg and metal caps
Specifications

Specifications

0.55 mm thickness
75 mm
Growth of microorganisms; For microbiological work
Not Autoclavable
7 mL
Soda Lime Glass
500/Pk.
12.25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers