Learn More
DWK Life Sciences Disposable Culture Tube, from soda-lime glass, straight rim
Culture tubes are used for growing cultures from liquid media.
Brand: DWK Life Sciences 231721094
Code : NEW
Additional Details : Weight : 3.10000kg
Description
The in vitro cultivation of animal and plant cells in a nutrient medium is an essential part of today''s research in the field of microbiology. These cultivation approaches can take place at different scales - the vessels are selected accordingly. For test runs, rather small vessels such as culture tubes are used. In addition to culture tubes made of DURAN™, our product range also includes culture tubes made of soda-lime glass. This is a glass of the third water resistance Class And belongs to the category of soda-lime glasses with a high proportion of alkali and alkaline earth oxides.
- Culture tubes with straight edges can be closed with metal caps or cotton plugs to allow air exchange
- The straight rim permits the use of Kapsenberg and metal caps
Specifications
15.75 mm | |
15 mL | |
Soda Lime Glass | |
250/Pk. |
0.9 mm thickness | |
100 mm | |
Growth of microorganisms; For microbiological work | |
Not Autoclavable |