missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dimethyl sulfoxide, anhydrous, 99.8+%, packaged under Argon in resealable ChemSeal™ bottles, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 mL
1 L
4 x 100 mL
4 x 1 L
Description
Dimethyl sulfoxide is used as a solvent for chemical reactions involving salts, most notably in Finkelstein reactions and in other nucleophilic substitutions. DMSO is an effective pain relieving agent. Used in antifreeze or hydraulic fluids. Utilized in the oxidation of thiols and disulfides to sulfonic acids. Used to enhance dermal absorption of many chemicals.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | 18.4°C |
Color | Colorless |
Density | 1.101 g/cm3 at 20°C |
Boiling Point | 189°C |
Quantity | 100 mL |
Flash Point | 87°C (189°F) |
Ignition Point | 270°C (518°F) |
Odor | Mild |
Physical Form | Liquid |
Refractive Index | 1.479 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'