Learn More
Welch Ilmvac™ Welch Ilmvac Diaphragm Pump MPC 201T
Handle corrosive and aggressive vapor without damage. Fisher Scientific™ Diaphragm Pump MPC 201T is chemically resistantant and ideal for applications involving aggressive solvents and acidic vapors. The diaphragms and all gas- contaminated parts are made from PTFE and PTFE compound.
Brand: Welch Ilmvac™ FB65454
Code : 04
Additional Details : Weight : 0.99000kg
Description
- Three stage chemically resistant diaphragm pumps
- Quiet operation
- >10,000 hour service intervals
- Low capital and spare parts costs
- Wetted parts from PTFE or PTFE compounds
- Self cleaning valve design
- Simplest maintenance
- Compact modular design
- Oil free reducing down time and operating costs
- Substantially lower operating cost than water jet vacuum pumps
- For oil free applications within the rough vacuum range
- Chemically resistant for use with solvent and acid vapours
- Economical and ecologically sound alternative to water jet vacuum pumps
- Vacuum filtration
- Vacuum concentration
- Drying ovens
- Molecular distillation
Specifications
2/2.2 m3h | |
230 V 50/60 Hz | |
PTFE, PTFE Compoud | |
22.7 lb. | |
2 L/min. | |
5.9 in. | |
260 mm | |
20 cm | |
230 V |
CE marked, UL/CSA approved | |
26 cm | |
90 w | |
10.3 kg | |
50/60 Hz | |
15 cm | |
7.8 in. | |
<2 mbar |