Learn More
Merck Deep Well Collar for MultiScreen™HTS Vacuum Manifold
Accommodates the use of 2mL deep well collection plates with MultiScreen™ Deep Well Solvinert™ filter plates. Deep Well Collar for MultiScreen™HTS Vacuum Manifold can be used for both filtrate collection (DirectStack™ mode) and filter-to-waste applications.
Brand: Merck MSVMHTS0D
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Immersion media are used in conjunction with immersion objectivs and are located between the surface of the specimen and the lens of the microscope. Immersion oils practically eliminate light beam deflection so that the effectiveness of the lens is considerably increased. The 'Immersion Oil for Microscopy' is of an oily nature and has a defined refractive index of about 1,516. It is important that the refractive index (nD) is about 1.5, similar to that of glass. This enables a homogeneous oil immersion to be achieved. It is produced from a natural component and developed, certified and registered as CE / IVD product.
Specifications
MultiScreen™HTS Vacuum Manifold, MultiScreen™ Deep Well Solvinert™ plates | |
Gaskets and collar gasket frame | |
150 cm | |
6.9 cm |
Nylon Collar, Silicone Gaskets | |
1 Set | |
10.9 cm |