missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Deep Ledge Utility Carts

Useful for a variety of transportation and temporary storage tasks. Metro™ Deep Ledge Utility Carts features a deep ledge design that keeps items from sliding off of the cart.

Brand:  Metro™ BC20303DBL

 View more versions of this product

Product Code. 11756658

  • £428.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Ultimate cleanability - smooth surfaces are designed to resist staining and wipe clean easily
  • Corrosion-proof shelves - all-polymer shelf will never corrode
  • Contains spills - shelves feature a deep 70mm ledge to contain product or spills
  • Available in four colors - gray, blue, black, or with Microban™ product protection in slate blue
  • Attractive aesthetics allow for use in a variety of applications
  • Sturdy construction - each shelf can hold up to 68kg; each unit can hold up up 181kg
  • Easy to adjust - optional center shelf adjusts in 25mm increments
  • Ergonomic handle, designed for easy use
  • Easy, no-tool assembly 
  • Available in 2-shelf and 3-shelf models
  • Microban protection inhibits the growth of bacteria, mold, mildew, and fungi that cause odors, stains and product degradation
  • Shelves are manufactured from injection-molded polyurethane with chrome-plated posts
  • Carts roll on four 102mm diameter thermoplastic, mark-resistant swivel/stem casters
Specifications

Specifications

68 kg
NSF
831 x 546 x 1041 mm
3
Laboratory/Utility Cart
Black
4
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers