missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borer Chemie™ deconex 24 LIQ
Liquid cleaner, for automated cleaning of laboratory glassware and utensils. For highest demands and stubborn residues, deconex 24 LIQ is suitable. An acidic rinse is recommended. Contains active chlorine as a cleaning booster.
POA
Specifications
Form | Liquid |
---|---|
pH | Approx. 12.5 (1% Solution) |
Composition | Alkalis, complexing agents, corrosion inhibitor, sequestering agent, inorganic chlorine donor |
Concentration | Concentrate |
Container Type | Canister |
Description
- Concentrate for automated cleaning
- High yield concentrate, with active chlorine
- Typical application concentration: 3-5 g/L
- Can be rinsed off without leaving residues
- For consistent and flawless results
- Wide cleaning spectrum
- Without EDTA, NTA and surfactants
- Acid rinse with deconex cleaner recommended
- Technical support by the manufacturer
Specifications
Liquid | |
Alkalis, complexing agents, corrosion inhibitor, sequestering agent, inorganic chlorine donor | |
Canister |
Approx. 12.5 (1% Solution) | |
Concentrate | |
5°C to 25°C |