missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ CSF6 Filtration Units
For the final filtration and washing phase defined in the enzymatic method for dietary fiber extraction. Velp Scientifica™ CSF6 Filtration Units can handle single or multiple sample processing.
£4820.00
Specifications
Product Type | Filtration Unit |
---|---|
Capacity (Metric) | 150 mL |
Material | Stainless Steel |
Quantity | 1 Ea. |
Height (Metric) | 420 mm |
Description
- Short filtration time - under 20 minutes, even for 6 samples
- Pump to speed up filtration process and washing
- Unclog crucibles with air pump to improve filtration quality
- Electronic setting of counter pressure
Specifications
Filtration Unit | |
Stainless Steel | |
420 mm | |
28 kg |
150 mL | |
1 Ea. | |
750 mm |