missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Crystallization Vessel
Constructed of PTFE for good chemical, mechanical, and heat resistance. Kartell™ Crystallization Vessel is best suited for dissolutions and digestions with acids and corrosive agents.
£40.05 - £127.00
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10132711
|
Kartell™
0063400 |
350 mL |
£127.00
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
10162851
|
Kartell™
0063900 |
100 mL |
£40.05
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
Description
- Excellent chemical, mechanical and heat resistance
- Can be used safely for continuous service from -270° C up to 250°C
- Particularly suitable for dissolutions and digestions with acids and corrosive agents
- Suitable for foodstuff
Specifications
White | |
PTFE | |
Crystallization Vessel |