missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ S3™ E-LFL Tubing with 2-stop Configuration

Fits tightly to glass and metal, bends to small radius curves, is nontoxic and transparent. Tygon™ S3™ E-LFL Tubing with 2-stop Configuration has long life and won't age or oxidize.

Brand:  Saint Gobain Life Sciences 070602-06-ND

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11896880

  • £545.00 / Pack of 60
Estimated Shipment: 30-08-2024
to see stock.
Add to basket

Description

Description

  • Longest flex life of any clear Tygon™ tubing — reduces downtime due to pump failure.
  • Can be autoclaved — suitable for high purity applications.
  • Extremely low particle spallation — reliable for sensitive-fluid applications.
  • Contains no BPA or phthalates
Specifications

Specifications

Tubing
Orange/White
0.03 in.
Tygon S3 E-LFL
2.44 mm
381 mm
0.9 mm
For use in peristaltic pump applications
12 Pk.
56 (Shore A)
74°C
USP Class VI, ISO 10993, FDA
Autoclavable
0.64 mm
0.1 in.
15 in.
0.04 in.
For peristaltic pump
-55°C
Crystal Clear
Flexible
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers