Learn More
Saint Gobain Life Sciences Tygon™ S3™ E-LFL Tubing with 2-stop Configuration
Fits tightly to glass and metal, bends to small radius curves, is nontoxic and transparent. Tygon™ S3™ E-LFL Tubing with 2-stop Configuration has long life and won't age or oxidize.
Brand: Saint Gobain Life Sciences 070602-04-ND
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Longest flex life of any clear Tygon™ tubing — reduces downtime due to pump failure.
- Can be autoclaved — suitable for high purity applications.
- Extremely low particle spallation — reliable for sensitive-fluid applications.
- Contains no BPA or phthalates
Specifications
Tubing | |
Orange/Green | |
0.01 in. | |
Tygon S3 E-LFL | |
2.18 mm | |
381 mm | |
0.9 mm | |
For use in peristaltic pump applications | |
12 Pk. | |
56 (Shore A) | |
74°C |
USP Class VI, ISO 10993, FDA | |
Autoclavable | |
0.38 mm | |
0.09 in. | |
15 in. | |
0.04 in. | |
For peristaltic pump | |
-55°C | |
Crystal Clear | |
Flexible |