missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Polynit™ Wipes
Clean surfaces of products and process tools. The Polynit™ Wipes are a durable option for ISO Class 5 environments.
Brand: Contec™ PN-1212
415.82 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- For general-purpose cleaning in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
- Ideal for wiping exterior surfaces of products and cleaning interior surfaces of process tools or other equipment
Order Info
Laundered and packaged in an ISO Class 4 cleanroom. Available sterile per AAMI ISO Method I Guidelines with a SAL of 10-6, packaged in peelable outer bags with linear tear inner bags.
Specifications
Wipe | |
30 cm | |
30 cm | |
Not Autoclavable | |
White | |
30 x 30 cm (12 x 12 in.) | |
75/Pk., 10 Pk./Cs (Flat Stacked) | |
Non-sterile |
12 in. | |
12 in. | |
Polyester | |
ISO Class 5 | |
Single-use | |
Cleanroom | |
2-ply |