missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Clear

Catalog Number p-8000709
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
150 mL
300 mL
1000 mL

Use the Fisherbrand™ Soda Lime Glass Bottle with 28mm Fitted Closure, Clear in the laboratory to store and manipulate laboratory media for experimentation.

  • Tamper evident vistop closure with polycone liner
  • ISO certified
  • Clear soda lime glass
Capacity (Metric) 30 mL
Color Clear
Diameter (Metric) Inner 35 mm
Fill Volume Range 37mL
Material Soda Lime Glass
Neck ID (Metric) 28mm
No. per Pack 40Pack
Quantity 40/Pk
Screw Material Polypropylene
Closure Color White
Liner Material EPE
Closure Included Yes
Shape Round
Height (Metric) 67 mm
Product Type Bottle
Closure Liner Polypropylene/SOR
Closure Material Polypropylene
Diameter (Metric) 35 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'