missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Graduated Glass Bottles with White Polypropylene Caps
Click to view available options
Capacity (English):
1 oz.
2 oz.
16 oz.
Capacity (Metric):
30 mL
60 mL
480 mL
Description
- Graduated in both milliliters and ounces
- Clear glass bottles are designed with a slight shoulder for easy pouring and handling
- Wide mouth facilitates easy mixing, handling, and transfer of contents
Specifications
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 29 mm |
Diameter (Metric) Inner Neck | 20 mm |
Height (Metric) With Closure | 71 mm |
Material | Glass (Type 3) |
Quantity | 432 |
Closure Color | White |
Neck Finish | 33-400 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'