missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Graduated Glass Bottles with White Polypropylene Caps
Click to view available options
Capacity (English):
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
Quantity:
24
48
96
144
Specifications
Specifications
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Clear |
Diameter (Metric) Outer Neck | 35 mm |
Diameter (Metric) Inner Neck | 25 mm |
Height (Metric) With Closure | 85 mm |
Material | Glass (Type 3) |
Quantity | 48 |
Closure Color | White |
Neck Finish | 38-400 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'