missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class B PMP Tall Form Measuring Cylinders with Embossed Scale
Autoclaving up to 121°C will not cause permanently exceeded error limits. BRAND™ Class B PMP Tall Form Measuring Cylinders with Embossed Scale include hexagonal base for stability.
£40.70 - £102.00
Specifications
Autoclavable | Autoclavable |
---|---|
Max. Temperature | 121°C |
Shape | Round |
Base Type | Hexagonal |
Type | Graduated Measuring Cylinder |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
10190421
|
BRAND™
34964 |
Capacity: 2000mL |
£40.70
Each |
In Stock
Log in to see stock. |
|||||
10494081
|
BRAND™
34948 |
£61.50
Pack of 5 |
In Stock
Log in to see stock. |
||||||
10443921
|
BRAND™
34928 |
Capacity: 50mL; Scale: Embossed |
£62.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10038490
|
BRAND™
34920 |
Capacity: 25mL |
£102.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10313871
|
BRAND™
34954 |
Capacity: 500mL; Scale: Embossed |
£93.75
Pack of 5 |
In Stock
Log in to see stock. |
|||||
10450941
|
BRAND™
34908 |
10mL |
£43.35
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10257440
|
BRAND™
34938 |
Capacity: 100mL |
£96.75
Pack of 10 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
Description
- Tall form graduated cylinder with spout
- PMP (Polymethylpentene) construction
- Hexagonal base
- Embossed scale
- Meets DIN 12 681 ISO 6706
- Autoclaving up to 121°C will not cause permanently exceeded error limits
Specifications
Autoclavable | |
Round | |
Graduated Measuring Cylinder |
121°C | |
Hexagonal |