missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Automatic Burettes DURAN™, with Bottle and Blue Graduation
Excellent for automatically dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class AS Automatic Burettes with Blue Graduation are available in a range of capacities to fit your needs.
£321.00
Specifications
Color | Clear |
---|---|
Length (Metric) | 500 mm |
Material | Glass |
Includes | 2000 mL Clear Glass Storage Bottle |
Scale | Blue |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10390021
|
Hirschmann™
3540370 |
25 mL |
£321.00
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
10176090
|
Hirschmann™
3540375 |
50 mL |
£321.00
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
Description
- Acc. To Pellet
- Schellbach
- Main point ring graduation
- With blue graduation
- Acc. to DIN EN ISO 385
- conformity certified, with dated batch identification
- Lateral stopcock with PTFE spindle, with intermediate stopcock
Specifications
Clear | |
Glass | |
Blue | |
PTFE | |
Class AS |
500 mm | |
2000 mL Clear Glass Storage Bottle | |
Lateral | |
Automatic Titrating Buret | |
DIN EN ISO 385 |