Learn More
Hirschmann™ Class AS Automatic Burettes DURAN™, Blue Graduation
Excellent for automatically dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class AS Automatic Burettes with Blue Graduation are available in a range of capacities to fit your needs.
Brand: Hirschmann™ 3440360
Additional Details : Weight : 0.50000kg
Description
- Acc. To Pellet
- Schellbach
- Main point ring graduation
- With blue graduation
- Acc. to DIN EN ISO 385
- conformity certified, with dated batch identification
- Lateral stopcock with PTFE spindle, without intermediate stopcock
Specifications
Clear | |
500 mm | |
0.02 mL | |
Blue | |
PTFE | |
Automatic Titrating Buret | |
DIN EN ISO 385 |
10 mL | |
Glass | |
2000 mL Clear Glass Storage Bottle | |
Lateral | |
±0.02 mL | |
Class AS |